Shop All Cloth Tapes
Tapecase
Cloth Tape, 1 In x 5 yd, 12 mil, Tan
Mfr # 15C729
Zoro # G4322421
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 1"
- Performance Temp. Up to 500 Degrees F
- Tape Length 5 yd.
- Material PTFE Impregnated Fiberglass
Product Information
- Brand Tapecase
- MFR # 15C729
- Zoro # G4322421
- UPC # 888519033999
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 1" |
Tape Length | 5 yd. |
Duct Tape Length | 5 yd |
Diameter | 1.516 in |
Duct Tape Width | 1 in |
Overall Diameter | 1 5/8 in |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Continuous Roll, Series 134-10, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 12 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 3.7 Oz Shoe Goo Shoe Repair Adhesive (110011)
- DUCK BRAND Paint Tape 1.88X60Yd Blu (240195)
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x5 yds., Silver (T967425R)
- RED DEVIL Light Weight Spackling (541)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 7 mil, Tan (15D418)
- TAPECASE Antistatic Tape, 2 In x 5 yd, 7 mil, Black (15D554)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 12 mil, Tan (15D351)
- TAPECASE Cloth Tape, 2 In x 5 yd, 11.7 mil, Brown (15D612)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan (15D385)
- TAPECASE Antistatic Tape, 1 In x 5 yd, 7 mil, Black (15D553)
- 3M Cloth Tape, 3/4x5 yd, 4.5 mil, Light Brown (5151)
- Tapecase Cloth Tapes