Shop All Cloth Tapes
Tapecase
Cloth Tape, 1-1/2 In x 5 yd, 7 mil, Tan
Mfr # 15C726
Zoro # G4322403
original price:
$19.05
17% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 1-1/2"
- Performance Temp. Up to 500 Degrees F
- Tape Length 5 yd.
- Tape Shape Continuous Roll
Product Information
- Brand Tapecase
- MFR # 15C726
- Zoro # G4322403
- UPC # 888519027684
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 1-1/2" |
Tape Length | 5 yd. |
Duct Tape Length | 5 yd |
Duct Tape Width | 1.5 in |
Diameter | 1.514 in |
Metric Tape Length | 4.6 m |
Overall Diameter | 1 5/8 in |
Imperial Tape Width | 1 1/2 in |
Metric Tape Width | 38.1 mm |
Imperial Tape Length | 5 yd |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 1/2 in, Continuous Roll, Series 134-5, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 7 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- MILESCRAFT Glue Mate 150 - 5 oz. 150 ml Wood Glue Bottles Anti-Drip Tips with Easy Flow Chamber Design (7222)
- KAMPEL Black Seam-Fil 1 Oz Tube (914)
- KRAKENBOND Krakenbond Neutral Cure, %100 Silicone, Construction Sealant, Window, Door, Kitchen, Bathroom, 10.1 oz, Clear (KR905NASS)
- TAPECASE Cloth Tape, 1 In x 5 yd, 7 mil, Tan (15C718)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 5 mil, Tan (15D520)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 5 mil, Tan (15C715)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 7 mil, Tan (15D353)
- TAPECASE Antistatic Tape, 2 In x 5 yd, 7 mil, Black (15D554)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5451)
- Tapecase Cloth Tapes