Shop All Cloth Tapes
Tapecase
Cloth Tape, 1-1/2 In x 5 yd, 12 mil, Tan
Mfr # 15C734
Zoro # G4324512
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 1-1/2"
- Performance Temp. Up to 500 Degrees F
- Tape Length 5 yd.
- Tape Shape Continuous Roll
Product Information
- Brand Tapecase
- MFR # 15C734
- Zoro # G4324512
- UPC # 888519034002
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 1-1/2" |
Tape Length | 5 yd. |
Diameter | 1.516 in |
Duct Tape Length | 5 yd |
Duct Tape Width | 1.5 in |
Metric Tape Width | 38.1 mm |
Overall Diameter | 1 5/8 in |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1 1/2 in |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 1/2 in, Continuous Roll, Series 134-10, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 12 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Pipe Thread Sealant 6 lb, Pail, Pro Dope, Gray, Paste (15433)
- PERMATEX Threadlocker S&Lk 1.18Oz (57535)
- DICOR Dicor 501LSV-1 EPDM Self-Leveling Lap Sealant - 10.3 oz. Tube, Ivory (501LSV-1)
- DRIPLESS 1/10 Gal Consumer Grade Cradle Round Rod Caulk Gun (C150)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 7 mil, Tan (15C726)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- TAPECASE PTFE Fabric Tape, Black, 1-1/2"x5yd. (1.5-5-SG56-05)
- TAPECASE Cloth Tape, 1 In x 5 yd, 7 mil, Tan (15C718)
- TAPECASE Fiberglass Tape, 6 In x 36 yd, 5 mil, Tan (15D617)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 7 mil, Tan (15C721)
- 3M Cloth Tape, 1 x 5 yd, 6.8 mil, Light Brown (5153)
- Tapecase Cloth Tapes