Shop All Masking Tapes
Tapecase
Clear PCB Masking Tape 1" x 72yd.
Mfr # S9180
Zoro # G0064753
product price: $12.79
/ea
Sold in multiples of 27 for $345.33
$345.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Clear
- Tape Length 72 yd
- Tensile Strength 23 lbs/in
- Thickness Adhesive: 3 mils; Backing: 1 mils
- Tape Adhesive Strength 25 oz/in
Product Information
- Brand Tapecase
- MFR # S9180
- Zoro # G0064753
- UPC # 888519396117
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 72 yd |
Details
Tape Color | Clear |
Tensile Strength | 23 lbs/in |
Thickness | Adhesive: 3 mils; Backing: 1 mils |
Tape Adhesive Strength | 25 oz/in |
Item | Masking Tape |
Performance Temperature | up to 356 Degrees F |
Tape Backing Material | Polyester Film |
Tape Elongation | 1 |
Performance Temp. | up to 356 °F |
Type | Tape Roll |
Adhesive | Silicone |
Tape Application | Masking and surface protection in high temperature applications; Masking on coarse and rough surfaces |
Description
Masking Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3903 Vinyl Duct Tape, 2" x 50 yds, White (3903WH24)
- SCOTCH Painters Masking Tape, 1 in., Blue, PK6 (209024EVP)
- 3M Vinyl Electrical Tape. Super 88, Scotch, 3/4 in L x 66 ft L, 8.5 mil thick, Black, 1 Pack (88-Super-3/4x66FT)
- OSI Sealant Quad Max 9.5 Oz Clay (1869342)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 72 Yd. (M Series)
- TAPECASE Masking Tape, Green, 4 In. x 72 Yd. (15C573)
- TAPECASE Masking Tape, Green, 3/8 In. x 18 Yd. (15C560)
- TAPECASE Surface Protect Tape, Clear, 2 In x 600 Ft (15C703)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- TAPECASE Masking/Splicing Tape, 2" x 72 yd. (M)
- ZORO SELECT Masking Tape, Paper, Orange, 1", PK36 (TC602-Orange)
- Tapecase Masking & Painter's Tape