Shop All Shipping Labels
Tapecase
Circle Inventory Control Label, Use First, Orange, Pk1000
Mfr # 16U947
Zoro # G4371263
product price: $21.55
/pk 1000, $0.02/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Height 2 in
- Width 2 in
- Write on Surface Yes
- Header No Header
Product Information
- Brand Tapecase
- MFR # 16U947
- Zoro # G4371263
- UPC # 888519027387
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Diameter | 2 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Use First, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252010)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (254C)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- CANON Canon® 8-Digit Pocket Calculator, Dual Power, LS555H, 4-1/3" X 2-2/3" X 3/5", Black (LS555H)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile This Side Up, Pk500 (16U869)
- TAPECASE Circle Inventory Control Label, Return to Stock, Red, Pk1000 (16U941)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Liquid, Pk500 (16U879)
- TAPECASE Blank Inventory Control Label Orange 2"W, Pk1000 (16U841)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Liquid, Pk50 (16U978)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, "Fluorescent Packs, 2" x 3", Assorted Colors, 5000/Case (DL1232)
- Tapecase Package Labels & Shipping Equipment