Shop All Shipping Labels
Tapecase
Circle Inventory Control Label, Use First, Green, Pk1000
Mfr # 16U946
Zoro # G4371254
product price: $21.99
/pk 1000, $0.02/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 2 in
- Width 2 in
- No. of Labels 1,000
- Standards RoHS
Product Information
- Brand Tapecase
- MFR # 16U946
- Zoro # G4371254
- UPC # 888519027394
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Diameter | 2 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Green, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Use First, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lister Bandage Scissors, 4.5", Titanium (CYZR-0044)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018326A)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, Master Case, 8 1/2" x 5 1/2", White, 2000/Case (LL135MC)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL5-Y3-1)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile 4 Square, Pk500 (16U881)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50 (16U955)
- TAPECASE Blank Inventory Control Label Red, Pk1000 (16U821)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack In Transit, Pk50 (16U972)
- TAPECASE Circle Inventory Control Label, Inspected, Green, Pk1000 (16U829)
- TAPECASE Made In USA Shipping Labels 1"x1", Pk500 (16U804)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50 (16U977)
- Tapecase Shipping Labels