Tapecase

Carton Tape, White/Blue, 2In x 55Yd


product price: $7.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 1.9 mil
  • Tape Width 2 in
  • Tape Length 55 yd
See all product information

Product Information

Dimensions

Tape Width 2 in
Tape Length 55 yd
Tape Core Diameter 3 in
Width 2"
Length 55 yd.
Imperial Tape Width 2 in
Metric Tape Width 50.8 mm
Tape Roll Diameter 3 7/8 in
Imperial Tape Length 55 yd
Metric Tape Length 50.29 m

Details

Item Tamper Evident Tape
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.9 mil
Tape Shape Continuous Roll
Tape Color Blue
Tape Adhesive Strength 44 oz/in
Tape Application Hand
Min. Tape Performance Temp. -20 Degrees F
Adhesion Strength 46 oz./in.
Material polypropylene
Shape Continuous Roll
Performance Temp. 45 Degrees to 120 Degrees F
Tensile Strength 26 lb./in.
Adhesive Hot Melt Resin
Shear Strength Not Rated
Color White with Blue Text
Tape Paper Weight Not Rated
Series 150SP
Legend If Seal Has Been Broken
Thickness 1.90 mil
Standards 150SP
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 26 lb-in
Tape Elongation 1.5 %
Package Configuration Roll
Shelf Life 12 mo
Message If Seal Has Been Broken

Description

Tamper Evident Tape, Message If Seal Has Been Broken, Tape Thickness 1.9 mil, Imperial Tape WxL 2 in x 55 yd, Metric Tape WxL 50.8 mm x 50.29 m, Tape Color Blue, Tape Tensile Strength 26 lb-in, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Core Diameter 3 in, Tape Adhesive Hot Melt Resin, Tape Adhesive Strength 44 oz/in, Standards 150SP, Shelf Life 12 mo, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50.29 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.