Shop All Packing Tapes
Tapecase
Carton Tape, Red/Blue/White, 2Inx55Yd
Mfr # 15C764
Zoro # G4246654
original price:
$6.09
9% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.9 mil
- Tape Width 2 in
- Tape Length 55 yd
Product Information
- Brand Tapecase
- MFR # 15C764
- Zoro # G4246654
- UPC # 888519036853
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 55 yd |
Tape Core Diameter | 3 in |
Length | 55 yd. |
Width | 2" |
Imperial Tape Width | 2 in |
Imperial Tape Length | 55 yd |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 50.29 m |
Tape Roll Diameter | 4.5 in |
Description
White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50.29 m, Metric Tape Width 50.8 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message American Flag Logo, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Ruled Cursive Handwriting Paper with Margin, 8 x 10-1/2 Inches, 500 Sheets (085243)
- UNIVERSAL ONE Thermal Paper Roll, 80 ft. L, PK50 (UNV35760)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-KIT)
- TAPECASE Bag Sealing Tape, UPVC, White, 3/8In x 72Yd (TC414)
- TAPECASE 3M 5915 VHB Tape 0.75" x 5yd, Black, 16 mil (5915)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- TAPECASE Carton Tape, White/Blue/Red, 2Inx55Yd (15C749)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C748)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 200)
- Tapecase Packing Tapes