Shop All Packing Tapes
Tapecase
Bag Sealing Tape, Orange, 3/8 In. x 72 Yd.
Mfr # TC414
Zoro # G4246742
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Adhesive Rubber
- Tape Thickness 2.4 mil
- Tape Width 3/8 in
- Tape Length 72 yd
Product Information
- Brand Tapecase
- MFR # TC414
- Zoro # G4246742
- UPC # 888519032299
- Country of Origin Greece
- Category Packing Tapes
Dimensions
Tape Width | 3/8 in |
Tape Length | 72 yd |
Tape Core Diameter | 3 in |
Width | 3/8" |
Length | 72 yd. |
Tape Roll Diameter | 4 1/4 in |
Description
Bag Sealing Tape, Tape Color Orange, Tape Width 3/8 in, Tape Length 72 yd, Tape Thickness 2.4 mil, Tape Backing Material UPVC, Tape Adhesive Rubber, Tape Adhesive Strength 15 oz/in, Tape Core Diameter 3 in, Tape Elongation 75 Percent, Tape Roll Diameter 4 1/4 in, Shelf Life 24 mo, Package Configuration Roll, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 160 Degrees F, Standards TC414
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, A, 2-1/4in.Hx7/8in.W, Vinyl (1534-A)
- C-LINE PRODUCTS Shop Ticket Holders, Magnetic, 9"W, PK25 (85912)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG23)
- BAUMGARTENS Sharpener w/ Eraser, 2-5/8", 20/Display Box, Assorted (BAU19550)
- TAPECASE Carton Sealing Tape, Tan/Red, 2In x 55Yd (15C750)
- TAPECASE Carton Sealing Tape, Red/Black, 2In x 55Yd (15C763)
- TAPECASE Bag Sealing Tape, UPVC, Red, 3/8In x 72 Yd (TC414)
- TAPECASE Carton Tape, White/Blue/Red, 2Inx55Yd (15C749)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C746)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C751)
- FLEX TAPE FLEX TAPE BLACK 8""X5' (TFSBLKR0805)
- Tapecase Packing Tapes