Shop All Shipping Labels
Tapecase
4" x 3" Adhesive Back Shipping Labels, Do Not Use Blades to Open, Pk50
Mfr # 16U974
Zoro # G4371491
original price:
$3.29
10% off
$2.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 3 in
- Width 3"
- Label Height 4 in
Product Information
- Brand Tapecase
- MFR # 16U974
- Zoro # G4371491
- UPC # 888519028988
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Do Not Use Blades to Open |
Legend Color | Black/Red |
Color | White |
Language | English |
Background Color | White |
Message | Do Not Use Blades To Open |
Primary Label Subject | Care Instruction |
Message Header | Do Not |
Labels per Roll | 50 |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Use Blades To Open, Label Width 3 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (40630)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- SHURTAPE Masking Tape Dispenser, Blue, 15 in. L (SD 931)
- BOSTITCH Konnect Stackable Accessory Tray, Black (KT2-WDCUP-BLK)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Up Arrows, Pk50 (16V040)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack, Pk50 (16U969)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50 (16U977)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50 (16U955)
- AVERY Avery® Easy Peel Laser Mailing Labels, 2 x 4, Clear, 500/Box (5663)
- Tapecase Package Labels & Shipping Equipment