Shop All VHB Tapes
Tapecase
3M 5909 VHB Tape 2" x 5yd, Black, 12 mil
Mfr # 5909
Zoro # G0065112
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Sub Type Tape Roll
- Tape Length 5 yd
- Tape Width 2 in
- Tape Thickness 12 mils
- Tape Color Black
Product Information
Dimensions
Tape Length | 5 yd |
Tape Width | 2 in |
Details
Item | VHB Thin Foam Tape |
Tape Sub Type | Tape Roll |
Tape Thickness | 12 mils |
Tape Color | Black |
Tape Adhesive Strength | 12 lbs/in |
Performance Temp. | 250 °F |
Tape Adhesive | Modified Acrylic |
Tape Backing Material | Thin conformable foam |
Description
VHB Thin Foam Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP BlueStik™ Reusable Adhesive Putty, 1 oz. Per Pack, PK12 (01201)
- DUCK BRAND Duck 284094 26 x 23 in. Electrical Tape Planogram Rack (197854)
- TODOL Plastic Carrying Case (CS01)
- WHITE LIGHTNING Acrylic Latex Elastomeric Sealant, Clear, Acrylic Latex Base (W11001005)
- TAPECASE 3M 5915 VHB Tape 2" x 5yd, Black, 16 mil (5915)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/8" thick (15D296)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D304)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/8" thick (15D305)
- TAPECASE 3M 5908 VHB Tape 0.75" x 5yd, Black, 10 mil (5908)
- 3M 3M 4905 VHB Tape 1" x 4", Clear, 20 mil, 5PK (4905)
- Tapecase VHB Tapes