Shop All VHB Tapes
Tapecase
3M 5909 VHB Tape 0.75" x 5yd, Black, 12 mil
Mfr # 5909
Zoro # G0065121
product price: $18.35
/ea
Sold in multiples of 20 for $367.00
$367.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Sub Type Tape Roll
- Tape Length 5 yd
- Tape Width 0.75 in
- Tape Thickness 12 mils
- Tape Color Black
Product Information
Dimensions
Tape Length | 5 yd |
Tape Width | 0.75 in |
Details
Item | VHB Thin Foam Tape |
Tape Sub Type | Tape Roll |
Tape Thickness | 12 mils |
Tape Color | Black |
Tape Adhesive | Modified Acrylic |
Tape Backing Material | Thin conformable foam |
Performance Temp. | 250 °F |
Tape Adhesive Strength | 12 lbs/in |
Description
VHB Thin Foam Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX SelfLeveling Sealant, Sandstone, 29 floz Cartridge (515282)
- PC PRODUCTS Fast Tack #384 Super Flash Pallet Adhesive, PC-Woody Series, Silver, Can, 1:01 Mix Ratio (643334)
- USG US Gypsum 380285 4.5 Gallon Plus 3 Lightweight Ready Mix Wallboard Joint Compound (747824)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Clear, Acrylic Base (W11001010)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/16" thick (15D309)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/16" thick (15D301)
- TAPECASE 3M 5908 VHB Tape 0.75" x 5yd, Black, 10 mil (5908)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D308)
- TAPECASE 3M 5907 VHB Tape 1" x 5yd, Black, 8 mil (5907)
- 3M 3M 4926 VHB Tape 0.75" x 5yd, Gray, 15 mil (4926)
- Tapecase VHB Tapes