Shop All VHB Tapes
Tapecase
3M 5906 VHB Tape 1" x 5yd, Black, 6 mil
Mfr # 5906
Zoro # G0065042
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Sub Type Tape Roll
- Tape Length 5 yd
- Tape Thickness 6 mils
- Tape Color Black
- Tape Adhesive Strength 10 lbs/in
Product Information
Dimensions
Tape Length | 5 yd |
Tape Width | 1 in |
Details
Item | VHB Adhesive Tape |
Tape Sub Type | Tape Roll |
Tape Thickness | 6 mils |
Tape Color | Black |
Tape Adhesive Strength | 10 lbs/in |
Performance Temp. | 250 °F |
Tape Backing Material | Thin conformable foam |
Tape Adhesive | Modified Acrylic |
Description
VHB Thin Foam Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Gray (SL-TC-VLKM116-10-GY)
- J-B WELD Clip Strip Of J-B Original 12 Units (8265C)
- OATEY Cleaner All Purpos 4 Oz Handy Pack Oatey, 2Pk (30250)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3792 Q)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D308)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D295)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/8" thick (15D303)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/16" thick (15D309)
- TAPECASE 3M 5915 VHB Tape 2" x 5yd, Black, 16 mil (5915)
- FROST KING FOAM TAPE 3/4""X1/4""X17' (L342H)
- Tapecase Foam Tape