Shop All Shipping Labels
Tapecase
2" x 3" Adhesive Back Shipping Labels, Mixed Carton, Pk500
Mfr # 16U888
Zoro # G4367973
product price: $14.25
/pk 500, $0.03/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 2"
- Label Width 3 in
- Width 3"
- Label Height 2 in
Product Information
- Brand Tapecase
- MFR # 16U888
- Zoro # G4367973
- UPC # 888519027776
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 3 in |
Width | 3" |
Label Height | 2 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Mixed Carton |
Legend Color | black |
Color | Green |
Background Color | Green |
Language | English |
Primary Label Subject | Shipping Contents |
Message Header | Interior Components |
Labels per Roll | 500 |
Message | Mixed Carton |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Contents, Message Header Interior Components, Message Mixed Carton, Label Width 3 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color Green, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Fine Tip, Assorted Colors PK8 Low Odor (86601)
- BAZIC PRODUCTS BAZIC® Washable Markers, Jumbo Classroom Pack, 8 Colors, PK200 (1235)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- BOX PACKAGING Flat Cardboard Corrugated Boxes, 10"L x 8"W x 2"H, Kraft (1082)
- TAPECASE Shipping Labels, 3 In. W, 2 In. H, PK500 (16U907)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Liquid, Pk500 (16U879)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U887)
- TAPECASE Made In USA Shipping Labels 1"x1", Pk500 (16U804)
- TAPECASE Inventory Control Label Red, Counted, Pk1000 (16U929)
- NMC Limited Quantity Y Dot Shipping Label (DL180TB50)
- Tapecase Shipping Labels