Shop All Shipping Labels
Tapecase
2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500
Mfr # 16U877
Zoro # G4367867
product price: $12.59
/pk 500, $0.03/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 2"
- Label Width 3 in
- Width 3"
- Label Height 2 in
Product Information
- Brand Tapecase
- MFR # 16U877
- Zoro # G4367867
- UPC # 888519027974
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 3 in |
Width | 3" |
Label Height | 2 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Delicate Instr. Handle with Care |
Color | White |
Legend Color | Red |
Language | English |
Background Color | White |
Message | Delicate Instr., Handle With Care |
Primary Label Subject | Care Instruction |
Labels per Roll | 500 |
Message Header | Handle with Care |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Handle with Care, Message Delicate Instr., Handle With Care, Label Width 3 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 26" Width x 18" Depth, PK100 (60667)
- UNIVERSAL Hanging Folder Index Tabs, 3-1/2 In, PK25 (UNV43313)
- SAUNDERS MFG Saunders Recycled Aluminum Forms Holder, Side Opening, 5-5/8" x 9-1/2", Silver (10507)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U888)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Liquid, Pk500 (16U879)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile This Side Up, Pk500 (16U869)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- TAPECASE Shipping Labels, 3 In. W, 2 In. H, PK500 (16U907)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U994)
- MACO Label, Lsr, 8.5X11, We Pk (MACML0100)
- Tapecase Shipping Labels