Shop All Painting Tools
This Product is Discontinued
Tapecase
1.38" Pipe Dia., Silicone, Caps (Discontinued)
Mfr # SC
Zoro # G6259447
This Product is Discontinued
Key Features
- For Use With Ideal For Powder Coating, E-Coating, Anodizing, And Plating, Studs, Pems, and Dowels
- Color/Finish Clear
- Pipe Dia. (In.) 1.38"
- Material of Construction Silicone
- Length (In.) 1"
Product Information
- Brand Tapecase
- MFR # SC
- Zoro # G6259447
- UPC # 888519005774
- Country of Origin China
- Category Painting Tools
Dimensions
Pipe Dia. (In.) | 1.38" |
Length (In.) | 1" |
Details
For Use With | Ideal For Powder Coating, E-Coating, Anodizing, And Plating, Studs, Pems, and Dowels |
Item | Caps |
Color/Finish | Clear |
Material of Construction | Silicone |
Description
Silicone Caps,1.380 In.I.D.x1.000 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.