Shop All Painting Tools
This Product is Discontinued
Tapecase
1.083" Pipe Dia., Silicone, Caps (Discontinued)
Mfr # SC
Zoro # G6260585
This Product is Discontinued
Key Features
- For Use With Ideal For Powder Coating, E-Coating, Anodizing, And Plating, Studs, Pems, and Dowels
- Material of Construction Silicone
- Color/Finish Clear
- Pipe Dia. (In.) 1.083"
- Length (In.) 3"
Product Information
- Brand Tapecase
- MFR # SC
- Zoro # G6260585
- UPC # 888519039748
- Country of Origin China
- Category Painting Tools
Dimensions
Pipe Dia. (In.) | 1.083" |
Length (In.) | 3" |
Details
For Use With | Ideal For Powder Coating, E-Coating, Anodizing, And Plating, Studs, Pems, and Dowels |
Item | Caps |
Material of Construction | Silicone |
Color/Finish | Clear |
Description
Silicone Caps,1.083 In.I.D.x3.000 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.