Shop All Packing Tapes
Tape Logic
Tape Logic® Security Tape, "Tamper Evident", 2.5 Mil, 2" x 110 yds, Red/White, 6/Case
Mfr # T902ST016PK
Zoro # G6626107
product price: $127.99
/pk 6, $21.33/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 2"
- Tape Length 110 yd
Product Information
- Brand Tape Logic
- MFR # T902ST016PK
- Zoro # G6626107
- UPC # 848109033792
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 110 yd |
Details
Item | Tape,Print,Tamper Evident,2x110 yd.,PK6 |
Description
Tape,Print,Tamper Evident,2x110 yd.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Calculator Roll, 150 ft. L, PK3 (UNV35720)
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- AIDATA Rotary Display Reference Organizer, 30 Display Panels (FDS009L)
- SAUNDERS 2" Three Ring Round Binder, Silver (00605)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 6/Case (T90522916PK)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, 6/Case (T90222R6PK)
- TAPE LOGIC Tape Logic® #7700 Reinforced Water Activated Tape, 3" x 450', Kraft, 10/Case (T9077700)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 110 yds., Clear, 36/Case (T902900)
- TAPE LOGIC Tape Logic® #6000 Non Reinforced Water Activated Tape, 2" x 600', Kraft, 15/Case (T26000)
- TAPE LOGIC Tape Logic® #122 Quiet Carton Sealing Tape, 2.0 Mil, 3" x 110 yds., Clear, 24/Case (T905122)
- HOLLAND Reinforced Water Activated Kraft Tape, Light Duty, 2-3/4 x 450', Tan (H2070X450)
- Tape Logic Packing Tape & Dispensers