Shop All Printer Labels
Tape Logic
Tape Logic® Removable Rectangle Laser Labels, 2 5/8" x 1", White, 3000/Case
Mfr # LL262
Zoro # G6597571
product price: $64.69
/pk 3000, $0.02/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 1"
- Color White
- Material Removable Acrylic
- Width 2 5/8"
Product Information
- Brand Tape Logic
- MFR # LL262
- Zoro # G6597571
- UPC # 841436002523
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 1" |
Width | 2 5/8" |
Details
Item | Laser Label,Removable,2 5/8x1",PK3000 |
Color | White |
Material | Removable Acrylic |
Description
Laser Label,Removable,2 5/8x1 In.,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG06)
- UNIVERSAL End Tab Folder 8-1/2 x 11", 2 Fastener, Manila, Pk50 (UNV13120)
- HASBRO SUPER SOAKER TORRNT (HSBF3889)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Yellow, 3000/Case (LL173YE)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 3 1/3", Fluorescent Orange, 600/Case (LL180OR)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 8 1/2" x 5 1/2", White, 200/Case (LL135)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, Master Case, 3 1/2" x 5", White, 4000/Case (LL119MC)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 1/2" x 1 1/2", White, 3500/Case (LL108)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Red, 400/Case (LL175RD)
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, Purple Border, 750/Pack (5666)
- Tape Logic Printer Labels