Shop All Double Sided Foam Tapes
Tape Logic
Tape Logic® Removable Double Sided Foam Tape, 1/32" Thick, 1/2" x 72 yds., White, 2/Case
Mfr # T95359002PK
Zoro # G2295820
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/32" Thick Polyethylene foam
- Tape Width 1/2"
- Tape Length 72 yds.
- Tape Color White
Product Information
- Brand Tape Logic
- MFR # T95359002PK
- Zoro # G2295820
- UPC # 848109044446
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 72 yds. |
Details
Item | Rmvbl Dbl Side Foam Tape,1/2"x72 yd.,Package Quantity 2 |
Tape Backing Material | 1/32" Thick Polyethylene foam |
Tape Color | White |
Description
Rmvbl Dbl Side Foam Tape,1/2 In.x72 yd.,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Repair Mortar 20Lb (1241-26)
- INTERTAPE 1.88" x 55 Yds Silver Fix-It Utility Duct Tape (6900)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- SHURTAPE Masking Tape, Natural, 48mm x 55m (CP 83)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., White, 2/Case (T9531162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1/2" x 36 yds., White, 2/Case (T9501162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 3", White, 324/Roll (T95217)
- TRANSFORMING TECHNOLOGIES Static Free Cellophane Tape, Plain, No Print: 1" x 72 Yd (CL2402)
- Tape Logic Double Sided Foam Tapes