Shop All Printer Labels
Tape Logic
Tape Logic® Rectangle Laser Labels, 4" x 3 1/3", Fluorescent Orange, 600/Case
Mfr # LL180OR
Zoro # G6598028
product price: $64.69
/pk 600, $0.11/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 3 1/3"
- Width 4"
- Material Permanent Acrylic
Product Information
- Brand Tape Logic
- MFR # LL180OR
- Zoro # G6598028
- UPC # 841436001380
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 3 1/3" |
Width | 4" |
Details
Item | Laser Label,Rectangle,4x3 1/3",PK600 |
Color | Fluorescent Orange |
Material | Permanent Acrylic |
Description
Laser Label,Rectangle,4x3 1/3 In.,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1023)
- MARKAL Paint Crayon, Medium Tip, White Color Family, 144 PK (81020)
- JOHNS MANVILLE INTL R19 23x39' Kraft Roll (B242)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Red, 400/Case (LL175RD)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Yellow, 3000/Case (LL173YE)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "OCT", 1" Circle, Fluorescent Orange, 500/Roll (DL6732)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 8 1/2" x 5 1/2", Fluorescent Orange, 200/Case (LL184OR)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3 1/2" x 5", Fluorescent Yellow, 400/Case (LL176YE)
- TAPE LOGIC Tape Logic® Block Out Labels, 2" x 3", White, 500/Roll (DL1382W)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (1550-E)
- Tape Logic Printer Labels