Shop All Printer Labels
Tape Logic
Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Orange, 3000/Case
Mfr # LL173OR
Zoro # G6598700
original price:
$72.15
2% off
new price: $69.99
/pk 3000, $0.02/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 1"
- Width 2 5/8"
- Material Permanent Acrylic
Product Information
- Brand Tape Logic
- MFR # LL173OR
- Zoro # G6598700
- UPC # 841436000970
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 1" |
Width | 2 5/8" |
Details
Item | Laser Label,Rectangle,2 5/8x1",PK3000 |
Color | Fluorescent Orange |
Material | Permanent Acrylic |
Description
Laser Label,Rectangle,2 5/8x1 In.,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB PUTTY Sclptng Gls Clr 1.76Oz (9577)
- PRIME-LINE Lock Mailbox Brass (S 4048)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENBL)
- ZORO SELECT Mailer Envelope, Kraft, 9-1/2 in. W, PK100 (36DY98)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Red, 3000/Case (LL173RD)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Pink, 3000/Case (LL173PK)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Yellow, 3000/Case (LL173YE)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "JAN", 2" x 3", Fluorescent Yellow, 500/Roll (DL6701)
- TAPE LOGIC Tape Logic® Circle Labels, "Recycle", 3", Green, 500/Roll (DL1310)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "OCT", 1" Circle, Fluorescent Orange, 500/Roll (DL6732)
- AVERY DENNISON Laser Labels, File Folder, 15C, Blue, PK50 (5766)
- Tape Logic Printer Labels