Shop All Letters and Numbers
Tape Logic
Tape Logic® Number Labels, "5", 2" Circle, Fluorescent Yellow, 500/Roll
Mfr # DL6773
Zoro # G6600231
original price:
$21.97
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Overall Height 2 in
- Character Color Fluorescent Yellow
- Material Paper
- Die Cut No
Product Information
- Brand Tape Logic
- MFR # DL6773
- Zoro # G6600231
- UPC # 848109004976
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 2 in |
Details
Character Type | Numbers |
Character Color | Fluorescent Yellow |
Material | Paper |
Die Cut | No |
Number of Pieces | 500 |
Item | Labels,Number 5,2" Circle |
Background Color | Fluorescent Yellow |
Glow-in-the-Dark | No |
Meets USCG Registration Guidelines | No |
Embossed | No |
Characters Included | 5 |
Self-Spacing/Aligning | No |
APWA Compliant Color | No |
Visibility | Standard |
Character Color Gradient | Solid Color |
Application | Inventory Labels |
Description
Labels,Number 5,2 In. Circle, Application Inventory Labels, APWA Compliant Color No, Background Color Fluorescent Yellow, Character Color Black, Character Color Gradient Solid Color, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut No, Embossed No, Letter Casing Not Applicable, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 500, Overall Height 2 in, Overall Width Not Applicable, Retroreflective Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4501)
- THE BRUSH MAN 28” Vinyl Trafffic Cone, Orange With Black Base (TRAFFIC-CONE 28)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gray (19137)
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- TAPE LOGIC Tape Logic® Number Labels, "1", 2" Circle, Fluorescent Green, 500/Roll (DL6769)
- TAPE LOGIC Tape Logic® Number Labels, "14", 1" Circle, Fluorescent Yellow, 500/Roll (DL6766)
- TAPE LOGIC Tape Logic® Number Labels, "10", 1" Circle, Fluorescent Green, 500/Roll (DL6760)
- TAPE LOGIC Tape Logic® Number Labels, "4", 2" Circle, Fluorescent Pink, 500/Roll (DL6772)
- TAPE LOGIC Tape Logic® Number Labels, "3", 1" Circle, Fluorescent Red, 500/Roll (DL6753)
- TAPE LOGIC Tape Logic® Number Labels, "5", 1" Circle, Fluorescent Yellow, 500/Roll (DL6755)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-3-3-10)
- Tape Logic Letters and Numbers