Shop All Letters and Numbers
Tape Logic
Tape Logic® Number Labels, "2", 2" Circle, Black, 500/Roll
Mfr # DL6770
Zoro # G6600356
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Overall Height 2 in
- Character Color Black
- Material Paper
- Die Cut No
Product Information
- Brand Tape Logic
- MFR # DL6770
- Zoro # G6600356
- UPC # 848109004945
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 2 in |
Details
Character Type | Numbers |
Character Color | Black |
Material | Paper |
Die Cut | No |
Number of Pieces | 500 |
Item | Labels,Number 2,2" Circle |
Glow-in-the-Dark | No |
Background Color | Black |
Meets USCG Registration Guidelines | No |
Embossed | No |
APWA Compliant Color | No |
Character Color Gradient | Solid Color |
Characters Included | 2 |
Self-Spacing/Aligning | No |
Visibility | Standard |
Application | Inventory Labels |
Description
Labels,Number 2,2 In. Circle, Application Inventory Labels, APWA Compliant Color No, Background Color Black, Character Color White, Character Color Gradient Solid Color, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut No, Embossed No, Letter Casing Not Applicable, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 500, Overall Height 2 in, Overall Width Not Applicable, Retroreflective Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Gas Natural, Y, 3/4 to2-3/8 In (83553)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BV1YP)
- GEMTOR Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (VF505)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 MED GRAY)
- TAPE LOGIC Tape Logic® Number Labels, "1", 1" Circle, Fluorescent Green, 500/Roll (DL6751)
- TAPE LOGIC Tape Logic® Number Labels, "14", 1" Circle, Fluorescent Yellow, 500/Roll (DL6766)
- TAPE LOGIC Tape Logic® Number Labels, "3", 1" Circle, Fluorescent Red, 500/Roll (DL6753)
- TAPE LOGIC Tape Logic® Number Labels, "2", 4" Circle, Black, 500/Roll (DL1359)
- TAPE LOGIC Tape Logic® Number Labels, "5", 1" Circle, Fluorescent Yellow, 500/Roll (DL6755)
- TAPE LOGIC Tape Logic® Number Labels, "6", 2" Circle, Fluorescent Orange, 500/Roll (DL6774)
- STRANCO Die-Cut Reflective Letter Label, E, 6In H (DWR-6-E-EA)
- Tape Logic Letters and Numbers