Shop All Letters and Numbers
Tape Logic
Tape Logic® Number Labels, "14", 2" Circle, Fluorescent Yellow, 500/Roll
Mfr # DL6784
Zoro # G6600417
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Overall Height 2 in
- Character Color Fluorescent Yellow
- Material Paper
- Die Cut No
Product Information
- Brand Tape Logic
- MFR # DL6784
- Zoro # G6600417
- UPC # 848109005065
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 2 in |
Details
Character Type | Numbers |
Character Color | Fluorescent Yellow |
Material | Paper |
Die Cut | No |
Number of Pieces | 500 |
Item | Labels,Number 14,2" Circle |
Glow-in-the-Dark | No |
Background Color | Fluorescent Yellow |
Characters Included | 14 |
Self-Spacing/Aligning | No |
Character Color Gradient | Solid Color |
Embossed | No |
APWA Compliant Color | No |
Meets USCG Registration Guidelines | No |
Application | Inventory Labels |
Visibility | Standard |
Description
Labels,Number 14,2 In. Circle, Application Inventory Labels, APWA Compliant Color No, Background Color Fluorescent Yellow, Character Color Black, Character Color Gradient Solid Color, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 14, Die Cut No, Embossed No, Letter Casing Not Applicable, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 500, Overall Height 2 in, Overall Width Not Applicable, Retroreflective Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Universal 35 Jacket w/Hood-Yel-S (35001-00-1-YEL-S)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (19K978)
- BRADY Label Cartridge, Black/White, 3/4 In. W (M21-750-423)
- 5.11 Mens Cargo Pants, Size 40" x 32", Charcoal (74439)
- TAPE LOGIC Tape Logic® Number Labels, "4", 1" Circle, Fluorescent Pink, 500/Roll (DL6754)
- TAPE LOGIC Tape Logic® Number Labels, "6", 1" Circle, Fluorescent Orange, 500/Roll (DL6756)
- TAPE LOGIC Tape Logic® Number Labels, "2", 1" Circle, Black, 500/Roll (DL6752)
- TAPE LOGIC Tape Logic® Number Labels, "5", 1" Circle, Fluorescent Yellow, 500/Roll (DL6755)
- TAPE LOGIC Tape Logic® Number Labels, "3", 2" Circle, Fluorescent Red, 500/Roll (DL6771)
- TAPE LOGIC Tape Logic® Number Labels, "10", 1" Circle, Fluorescent Green, 500/Roll (DL6760)
- TREND Letters, Casual, 4"", Black (TEPT79901)
- Tape Logic Letters and Numbers