Shop All Letters and Numbers
Tape Logic
Tape Logic® Number Labels, "13", 1" Circle, Fluorescent Pink, 500/Roll
Mfr # DL6765
Zoro # G6600450
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Color Fluorescent Pink
- Material Paper
Product Information
- Brand Tape Logic
- MFR # DL6765
- Zoro # G6600450
- UPC # 848109004891
- Country of Origin United States
- Category Letters and Numbers
Details
Character Color | Fluorescent Pink |
Material | Paper |
Item | Labels,Number 13,1" Circle |
Description
Labels,Number 13,1 In. Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (42M)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- DIXON Rocker Lug Swivel, FNSTxFNPT, 2-1/2 In (RSF250F)
- NEVS GHS Label - Chemical Circle All Hazards That Apply 2-1/2" x 2-1/2" (GHS-0005)
- TAPE LOGIC Tape Logic® Number Labels, "9", 1" Circle, Dark Blue, 500/Roll (DL6759)
- TAPE LOGIC Tape Logic® Number Labels, "2", 2" Circle, Black, 500/Roll (DL6770)
- TAPE LOGIC Tape Logic® Number Labels, "5", 2" Circle, Fluorescent Yellow, 500/Roll (DL6773)
- TAPE LOGIC Tape Logic® Number Labels, "11", 1" Circle, Black, 500/Roll (DL6763)
- TAPE LOGIC Tape Logic® Number Labels, "4", 1" Circle, Fluorescent Pink, 500/Roll (DL6754)
- TAPE LOGIC Tape Logic® Number Labels, "6", 2" Circle, Fluorescent Orange, 500/Roll (DL6774)
- NMC Self-Adhesive Letters 5/8" A-Z (LPS3A)
- Tape Logic Letters and Numbers