Shop All Letters and Numbers
Tape Logic
Tape Logic® Number Labels, "12", 2" Circle, Fluorescent Red, 500/Roll
Mfr # DL6780
Zoro # G6600478
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Overall Height 2 in
- Character Color Fluorescent Red
- Material Paper
- Die Cut No
Product Information
- Brand Tape Logic
- MFR # DL6780
- Zoro # G6600478
- UPC # 848109005041
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 2 in |
Details
Character Type | Numbers |
Character Color | Fluorescent Red |
Material | Paper |
Die Cut | No |
Number of Pieces | 500 |
Item | Labels,Number 12,2" Circle |
Glow-in-the-Dark | No |
Background Color | Flourescent Red |
Application | Inventory Labels |
Self-Spacing/Aligning | No |
Embossed | No |
Meets USCG Registration Guidelines | No |
Visibility | Standard |
Character Color Gradient | Solid Color |
APWA Compliant Color | No |
Characters Included | 12 |
Description
Labels,Number 12,2 In. Circle, Application Inventory Labels, APWA Compliant Color No, Background Color Flourescent Red, Character Color Black, Character Color Gradient Solid Color, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 12, Die Cut No, Embossed No, Letter Casing Not Applicable, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 500, Overall Height 2 in, Overall Width Not Applicable, Retroreflective Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-584-YL)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Black. Retail Package. (2808)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, XL (10), 1 Pair (11-644V)
- TAPE LOGIC Tape Logic® Number Labels, "11", 1" Circle, Black, 500/Roll (DL6763)
- TAPE LOGIC Tape Logic® Number Labels, "6", 2" Circle, Fluorescent Orange, 500/Roll (DL6774)
- TAPE LOGIC Tape Logic® Number Labels, "2", 4" Circle, Black, 500/Roll (DL1359)
- TAPE LOGIC Tape Logic® Number Labels, "3", 2" Circle, Fluorescent Red, 500/Roll (DL6771)
- TAPE LOGIC Tape Logic® Number Labels, "14", 1" Circle, Fluorescent Yellow, 500/Roll (DL6766)
- TAPE LOGIC Tape Logic® Number Labels, "7", 1" Circle, Dark Green, 500/Roll (DL6757)
- SMEAD Single Digit End Tab Labels Number 6 White/Green Background 250/Roll (67426)
- Tape Logic Letters and Numbers