Shop All Masking Tapes
Tape Logic
Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Blue, 12/Case
Mfr # T93700312PKH
Zoro # G5499579
product price: $197.99
/pk 12, $16.50/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Light Blue
- Tape Width 2"
- Tape Length 60 yds
Product Information
- Brand Tape Logic
- MFR # T93700312PKH
- Zoro # G5499579
- UPC # 848109023670
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Light Blue |
Item | Masking Tape,2x60 yd.,Blue,PK12 |
Description
Masking Tape,2x60 yd.,Blue,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Blue Painters Tape For Multi-Surfaces #2090, 2"X60Yds, Blue (51115-03683)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1181)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-0.75" X 60YD)
- MALCO Easy Dispensing Caulking Gun (CG18)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Red, 12/Case (T93100312PKR)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 2" x 60 yds., Kraft, 24/Case (T9475300)
- TAPE LOGIC Tape Logic® 2600 Masking Tape, 6.1 Mil, 1" x 60 yds., Natural, 12/Case (T935260012PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 1 1/2" x 60 yds., Natural, 12/Case (T936240012PK)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 12/Case (T935220012PK)
- VORTEX 4 in. x 10 ft. Non Skid Tape (VO2621295)
- Tape Logic Masking & Painter's Tape