Shop All Masking Tapes
Tape Logic
Tape Logic® Masking Tape, 4.9 Mil, 1" x 60 yds., Light Green, 12/Case
Mfr # T93500312PKA
Zoro # G5500455
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1"
- Tape Length 60 yds
Product Information
- Brand Tape Logic
- MFR # T93500312PKA
- Zoro # G5500455
- UPC # 848109023601
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Light Green |
Item | Masking Tape,1x60 yd.,PK12 |
Description
Masking Tape,1x60 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- CRC RTV Silicone Sealant, 6.5 oz, Blue, Temp Range -60 to 450 Degrees F (14057)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 5 mil, Tan (15C715)
- SCOTCH Adhesive Dots, White, 8 oz, Dot (6055R)
- TAPE LOGIC Tape Logic® 2600 Masking Tape, 6.1 Mil, 1" x 60 yds., Natural, 12/Case (T935260012PK)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 36/Case (T9352200)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 12/Case (T935220012PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., White, 12/Case (T93300312PKW)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- Tape Logic Masking & Painter's Tape