Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Pull Tab Reusable - Do Not Discard", 2" x 3", Yellow/Black, 500/Roll
Mfr # DL1386
Zoro # G5717750
original price:
$39.19
20% off
new price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 3"
- Color Yellow/Black
- Length 2"
Product Information
- Brand Tape Logic
- MFR # DL1386
- Zoro # G5717750
- UPC # 841436004152
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 3" |
Length | 2" |
Details
Item | Label,Reusable Do Not Discard,2x3" |
Material | Semi-Gloss Coated Paper |
Color | Yellow/Black |
Description
Label,Reusable Do Not Discard,2x3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Super High Yield INKvestment 3 Pack Color Ink Cartridges (LC30293PK)
- SHARPIE White Medium Tip Paint Marker (1875046)
- XEROX Xerox Waste Toner Bottle, 30000 Yield (115R00128)
- LK PACKAGING Clear Line Seal Top Reclosable Bags W/ Write On Block, 6"W x 9"L, 2 Mil, Clear, 1000/Pack (F20609W)
- TAPE LOGIC Tape Logic® Labels, "Counted", 2" x 3", Fluorescent Green, 500/Roll (DL1142)
- TAPE LOGIC Tape Logic® Labels, "Ready To Ship", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1171)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 1" Circle, Fluorescent Green, 500/Roll (DL1265)
- TAPE LOGIC Tape Logic® Labels, "Refrigerate Do Not Freeze", 4 x 6", Red/White/Black, 500/Roll (IPM505)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "FRI", 2", Fluorescent Red, 500/Roll (DL6542)
- TAPE LOGIC Tape Logic® Labels, "Ok To Ship", 2" Circle, Fluorescent Green, 500/Roll (DL1260)
- TAPE LOGIC Tape Logic® Labels, "Do Not Inventory", 3" x 5", Fluorescent Yellow, 500/Roll (DL2281)
- Tape Logic Package Labels & Shipping Equipment