Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Inspected By", 1" Circle, Fluorescent Green, 500/Roll
Mfr # DL1265
Zoro # G5718706
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Fluorescent Green
Product Information
- Brand Tape Logic
- MFR # DL1265
- Zoro # G5718706
- UPC # 848109015996
- Country of Origin United States
- Category Shipping Labels
Details
Item | Label,Inspected By,Circle 1" |
Material | Paper |
Color | Fluorescent Green |
Description
Label,Inspected By,Circle 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 16x16x8 in (55NM68)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- CLOVER Toner Cartridge, Magenta, Remanufactured (CIG-TN225M)
- TAPE LOGIC Tape Logic® Removable Rectangle Laser Labels, 1 3/4" x 1/2", White, 8000/Case (LL261)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 3" x 5", Fluorescent Green, 500/Roll (DL2241)
- TAPE LOGIC Tape Logic® Labels, "This End Up - Handle With Care", 3" x 10", Fluorescent Yellow, 500/Roll (DL3151)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Yellow, 500/Roll (DL610L)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Green, 500/Roll (DL635J)
- TAPE LOGIC Tape Logic® Labels, "Refrigerate Do Not Freeze", 4 x 6", Red/White/Black, 500/Roll (IPM505)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 4", Fluorescent Red, 500/Roll (DL615G)
- AVERY Label, Copier, 2X4.25, We, 1000 1000PK (AVE5352)
- Tape Logic Shipping Labels