Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Health Flammability Reactivity", 2" x 2", Multiple, 500/Roll
Mfr # DL1285
Zoro # G5718870
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 2"
- Color Multiple
- Length 2"
Product Information
- Brand Tape Logic
- MFR # DL1285
- Zoro # G5718870
- UPC # 848109018164
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 2" |
Length | 2" |
Details
Item | Label,Health Flammability,2x2" |
Material | Semi-Gloss Coated Paper |
Color | Multiple |
Description
Label,Health Flammability,2x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3580, USE FIRST, 2" (DL3580)
- ASP Odometer Repair Label, 1 1/2" X 4", 25 Per Pack (Form #Orl) Pk (745)
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Silver Frame (2G5KJ)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 60 Gallon Bags Case of 100 bags, 100PK (L3858K65)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 1" Circle, Fluorescent Green, 500/Roll (DL1265)
- TAPE LOGIC Tape Logic® Labels, "This End Up - Handle With Care", 3" x 10", Fluorescent Yellow, 500/Roll (DL3151)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Pink, 500/Roll (DL632K)
- TAPE LOGIC Tape Logic® Labels, "Lay Flat", 3" x 5", Fluorescent Green, 500/Roll (DL1127)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", White, 500/Roll (DL613E)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "SUN", 1", White, 500/Roll (DL6561)
- AVERY DENNISON 2" x 4" White Shipping Labels, Pk100 (18163)
- Tape Logic Shipping Labels