Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Do Not Double Stack", 8" x 10", Fluorescent Red, 250/Roll
Mfr # DL1094
Zoro # G5716597
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 10"
- Color Fluorescent Red
- Length 8"
Product Information
- Brand Tape Logic
- MFR # DL1094
- Zoro # G5716597
- UPC # 848109012537
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 10" |
Length | 8" |
Details
Item | Label,Do Not Double Stack,8x10" |
Material | Semi-Gloss Coated Paper |
Color | Fluorescent Red |
Description
Label,Do Not Double Stack,8x10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Sharpie® Flip Chart Markers, Assorted Colors, 4 Per Pack, PK3 (22474)
- SMEAD Self Adhesive Pocket, Top Load, Clear, PK100 (68153)
- SCOTCH Scissors, 7", Red/Gray (1427)
- NATIONAL CHECKING 13 Line White 1 Part Guest Check 100 Checks, PK100 (3516)
- TAPE LOGIC Tape Logic® Labels, "Do Not Crush", 2" x 3", Fluorescent Yellow, 500/Roll (DL1105)
- TAPE LOGIC Tape Logic® Pictogram Labels, "Corrosion, 2" x 2", Red/White/Black, 500/Roll (DL4244)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Green, 500/Roll (DL632J)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Red, 500/Roll (DL639G)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 4", Black, 500/Roll (DL615F)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Light Blue, 500/Roll (DL610C)
- AVERY Label, Shpg, Ij10Up, 500, Wht 10PK (AVE8363)
- Tape Logic Shipping Labels