Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Fluorescent Yellow, 500/Roll
Mfr # DL1096
Zoro # G5716606
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 5"
- Length 3"
Product Information
- Brand Tape Logic
- MFR # DL1096
- Zoro # G5716606
- UPC # 848109012551
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 5" |
Length | 3" |
Details
Item | Label,Do Not Double Stack,3x5" |
Material | Semi-Gloss Coated Paper |
Color | Fluorescent Yellow |
Description
Label,Do Not Double Stack,3x5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157490)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 25ft- Black (WLFR-075-25)
- ZORO SELECT 8" x 5" Open Poly Bags, 3 mil, Clear (5DHF8)
- KONICA MINOLTA Konica Minolta Waste Toner Container (A4NNWY3)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Fluorescent Green, 500/Roll (DL2261)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Fluorescent Red, 500/Roll (DL1093)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Red/White, 500/Roll (SCL613)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", White, 500/Roll (DL613E)
- TAPE LOGIC Tape Logic® Labels, "Health Flammability Reactivity", 1" x 2", Multiple, 500/Roll (DL1289)
- TAPE LOGIC Tape Logic® Labels, "Packing Slip Inside", 3" x 5", Red/White, 500/Roll (SCL556)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50 (16U955)
- Tape Logic Shipping Labels