Shop All Shipping Labels
Tape Logic
Tape Logic® Labels, "Do Not Bend", 3" x 5", Fluorescent Green, 500/Roll
Mfr # DL2343
Zoro # G5716770
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 5"
- Length 3"
Product Information
- Brand Tape Logic
- MFR # DL2343
- Zoro # G5716770
- UPC # 841436065122
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 5" |
Length | 3" |
Details
Item | Label,Do Not Bend,3x5" |
Material | Semi-Gloss Coated Paper |
Color | Fluorescent Green |
Description
Label,Do Not Bend,3x5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 118 Magenta Toner Cartridge 2.9K YLD (2660B001)
- 3M Tape, Water Activated Paper, 450 ft., PK10 (70006719283)
- AVERY Dividers, Index, Sidetab, E 25PK (AVE01405)
- DUCK BRAND Packaging Tape, 2 in. x 60 yd., Clear (HP260C)
- TAPE LOGIC Tape Logic® Labels, "Explosive - 1.4C - 1, 4" x 4", Orange/Black, 500/Roll (DL5031)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Pink, 250/Roll (DL633K)
- TAPE LOGIC Tape Logic® Labels, "$ High Claim Item $", 3" x 5", Fluorescent Yellow, 500/Roll (DL1199)
- TAPE LOGIC Tape Logic® Labels, "Do Not Accept If Damaged", 3" x 5", Fluorescent Green, 500/Roll (DL1086)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1/2", Green, 500/Roll (DL690D)
- TAPE LOGIC Tape Logic® Labels, "Next Day Air", 2" x 3", Fluorescent Red, 500/Roll (DL1072)
- TAPE LOGIC Tape Logic® Labels, "1.4 - Explosive - S 1", 4" x 4", Orange/Black, 500/Roll (DL5091)
- Tape Logic Shipping Labels