Shop All Masking Tapes
Tape Logic
Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case
Mfr # T9551003PK
Zoro # G2287542
product price: $122.99
/pk 3, $41.00/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 36 yds.
Product Information
- Brand Tape Logic
- MFR # T9551003PK
- Zoro # G2287542
- UPC # 848109040585
- Country of Origin Multiple
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 36 yds. |
Details
Tape Color | Tan |
Item | Double Side Masking Tape,1"x36 yd.,7 mil,Package Quantity 3 |
Description
Double Side Masking Tape,1 In.x36 yd.,7 mil,Package Quantity 3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 242, Blue, Medium Strength, Liquid, 0.5 mL Capsule (230718)
- ADFORS 8x8 WHT WallCeil Patch (FDW8639-U)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Blue, Medium Strength, Liquid, 13 mL Bottle (24213)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (540)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Green, 12/Case (T93700312PKA)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 12/Case (T933220012PK)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342200)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 24/Case (T9372200)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Blue, 12/Case (T93700312PKH)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13481-0100)
- Tape Logic Masking & Painter's Tape