Shop All Double Sided Foam Tapes
Tape Logic
Tape Logic® Double Sided Foam Tape, 1/16", 1" x 36 yds., Black, 2/Case
Mfr # T9581162PK
Zoro # G4971270
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/16" Thick Polyethylene foam
- Tape Width 1"
- Tape Length 36 yds
- Tape Color Black
Product Information
- Brand Tape Logic
- MFR # T9581162PK
- Zoro # G4971270
- UPC # 848109022819
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 36 yds |
Details
Item | Two Side Foam Tape,1/16",1"x36yd,PK2 |
Tape Backing Material | 1/16" Thick Polyethylene foam |
Tape Color | Black |
Description
Two Side Foam Tape,1/16 In.,1 In.x36yd,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pipe Primer, 64 oz., PK4 (42768)
- PERMATEX Right Stuff Grey Minute Gasket 3oz aerosal Power Can, Blister Carded (25238)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1 5/8 In. Wide x 36 Yards Long, Amber (PPT-1 5/8)
- NASHUA 1.89 in. W X 60.1 yd L Silver Duct Tape (1526409)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1/2" x 36 yds., White, 2/Case (T9501162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 3", White, 324/Roll (T95217)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., White, 2/Case (T9531162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-.5)
- Tape Logic Foam Tape