Shop All Double Sided Foam Tapes
Tape Logic
Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 3", White, 216/Roll
Mfr # T95218
Zoro # G4971325
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/32" Polyethylene Foam
- Tape Width 1"
- Tape Length 3"
- Tape Color White
- Number of Adhesive Sides 2
Product Information
- Brand Tape Logic
- MFR # T95218
- Zoro # G4971325
- UPC # 848109022871
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 3" |
Details
Item | Two Side Foam Square,1"x3",1/32",PK216 |
Tape Backing Material | 1/32" Polyethylene Foam |
Tape Color | White |
Number of Adhesive Sides | 2 |
Description
Two Side Foam Square,1 In.x3 In.,1/32 In.,PK216, Package Quantity 216
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Tube, 572, Off-White, Paste (231115)
- FERNCO Epoxy and Fiberglass Patch, Size 4 x 6 In. (FP-P46)
- 3M Spray Adhesive, White, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 165 PK (3748-Q)
- 3M DUCT TAPE BLK 35YDX1.88"" (2835-B)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1/2" x 36 yds., White, 2/Case (T9501162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., White, 2/Case (T9531162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 3", White, 324/Roll (T95217)
- GORILLA GLUE 215509 2 in. 10 Yard Gorilla Tape, White (052427601001)
- Tape Logic Double Sided Foam Tapes