Shop All Double Sided Foam Tapes
Tape Logic
Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 3", White, 324/Roll
Mfr # T95217
Zoro # G4971359
product price: $60.29
/pk 324, $0.19/ea
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/16" Polyethylene Foam
- Tape Width 1"
- Tape Length 3"
- Tape Color White
- Number of Adhesive Sides 2
Product Information
- Brand Tape Logic
- MFR # T95217
- Zoro # G4971359
- UPC # 848109022864
- Country of Origin Multiple
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 3" |
Details
Item | Two Side Foam Square,1"x3", 1/16",PK324 |
Tape Backing Material | 1/16" Polyethylene Foam |
Tape Color | White |
Number of Adhesive Sides | 2 |
Description
Two Side Foam Square,1 In.x3 In., 1/16 In.,PK324, Package Quantity 324
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Contractor Grade Masking Tape, 0.94 in x 60.1 yd 24mm x 55m, 6PK (2020-24A)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 50 mL Bottle (15050)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1/2 In. x 60 Yd. (5953G)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1/2" x 36 yds., White, 2/Case (T9501162PK)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., White, 2/Case (T9531162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- INTERTAPE 592 NAT 48MMX32.9M IPG-IPG 24 (82741)
- Tape Logic Double Sided Foam Tapes