Shop All Masking Tapes
Tape Logic
Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 16/Case
Mfr # T9485400
Zoro # G2288890
product price: $381.99
/pk 16, $23.87/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural White
- Tape Width 3"
- Tape Length 60 yds.
- Material Paper
Product Information
- Brand Tape Logic
- MFR # T9485400
- Zoro # G2288890
- UPC # 848109016399
- Country of Origin Mexico
- Category Masking Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60 yds. |
Details
Tape Color | Natural White |
Material | Paper |
Item | Flatback Tape,3"x60 yd.,Package Quantity 16 |
Description
Flatback Tape,3 In.x60 yd.,Package Quantity 16, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- SIKAFLEX Concrete Fix, Gray, 101 oz Cartridge (515318)
- LINZER Painters Tape 2 in Exterior (TP EXT R - 2)
- SIKAFLEX Mortar Fix Sealant, Gray, Paste, 101 floz Cartridge (515313)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Light Green, 12/Case (T93100312PKA)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., Black, 12/Case (T93300312PKB)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 1 1/2" x 60 yds., Natural, 12/Case (T936240012PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 12/Case (T937220012PK)
- 3M Masking Tape, 48mm W, Rubber Adhesive, PK24 (501+)
- Tape Logic Masking & Painter's Tape