Shop All Masking Tapes
Tape Logic
Tape Logic® 2400 Masking Tape, 5.6 Mil, 2" x 60 yds., Natural, 12/Case
Mfr # T937240012PK
Zoro # G5499271
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 2"
- Tape Length 60 yds
Product Information
- Brand Tape Logic
- MFR # T937240012PK
- Zoro # G5499271
- UPC # 848109022536
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,2x60 yd.,Natural,PK12 |
Description
Masking Tape,2x60 yd.,Natural,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSI INDUSTRIES Duct Seal In 1 LB Package (DS184)
- 3M 3M 4926 VHB Tape 0.5" circle, Gray, 15 mil, 250PK (4926)
- TAPECASE Antistatic Tape, 2 In x 18 yd, 5 mil, Black (15C811)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 2" x 60 yds., Kraft, 24/Case (T9475300)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., Orange, 12/Case (T93300312PKD)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342200)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., White, 12/Case (T93300312PKW)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 12/Case (T937220012PK)
- GARDENERS BLUE RIBBON Gardener's Blue Ribbon T007B Tie Tape, 150 ft L, Plastic, Green (T007A)
- Tape Logic Masking & Painter's Tape