Shop All Hook & Loop Discs
Tape Logic
Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, White, 200 PK
Mfr # HLT183
Zoro # G4919918
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Hook-and-Loop Shape Disc
- Hook and Loop Type Hook-and-Loop
- Hook and Loop Shape Disc
Product Information
- Brand Tape Logic
- MFR # HLT183
- Zoro # G4919918
- UPC # 848109032689
- Country of Origin China
- Category Hook & Loop Discs
Dimensions
Dot Dia. | 3/4 in |
Details
Item | Reclosable Fastener |
Hook-and-Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Disc |
Description
Combo Pack Dots,3/4 In.,White,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- USA INDUSTRIALS M4-0.70 x 50 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-269)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 5/8 in, CKL, Steel, Plain Finish, 100 PK (101-015-072-G100)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK (90140)
- VELCRO BRAND Reclosable Fastener, Disc, White (90363)
- VELCRO BRAND Tape Combo Packs Dots, 3/4", PK200, Disc, Black, 200 PK (VEL152)
- MUTUAL INDUSTRIES Reclosable Fastener, Disc, White (154-10-875)
- VELCRO BRAND Reclosable Fastener, Disc, 5/8 in, White, 12 PK (VEK30173)
- MUTUAL INDUSTRIES Reclosable Fastener, Disc, Black (155-91-875)
- BSC PREFERRED 7/8'' - Hook - Black VELCRO Brand Tape - Individual Dots, 900PK (S-7200)
- Tape Logic Hook & Loop Discs