Shop All Electrical Tapes
Tape It
Red PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack
Mfr # ETAPE0.75-1-RED
Zoro # G203551443
product price: $15.59
/pk 10, $1.56/ea
Sold in multiples of 10 for $155.90
$155.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3/4"
- Tape Length 66'
- Material PVC
- Thickness 7 Mil
- Pack Quantity 10 Pcs
Product Information
- Brand Tape It
- MFR # ETAPE0.75-1-RED
- Zoro # G203551443
- Country of Origin China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 66' |
Details
Tape Color | Red |
Material | PVC |
Thickness | 7 Mil |
Item | Electric Tape |
Pack Quantity | 10 Pcs |
Max Operating Temperature | 176°F |
Properties | Fire & Weather Resistant |
Description
Kable Kontrol’s PVC Electrical Tape comes in a variety of colors and pack sizes to suit your personal and professional needs. The tape is flame-retardant and weather-resistant, and it can handle temperatures up to 176°F/80°C. The tape’s flexibility and resilient structure makes it extremely user friendly and suitable for various applications. The ability to color-code your wires will enhance your workstation by keeping your cables neatly organized and displaying a simplistic look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Fiberglass Repair Kit, 4 x 252 In, Gray (FPW4252CS)
- 3M Adhesive, Light Amber, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3762)
- 3M Adhesive Transfer Tape, Clear, 1/2 in. W (924)
- SIKA Epoxy Adhesive, Gray, 101 oz, Cartridge (106403)
- TAPE IT Blue PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-BLUE)
- TAPE IT Yellow PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-YELLOW)
- TAPE IT Green PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-GREEN)
- TAPE IT Orange PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-ORANGE)
- ER TAPE Triangle Self Fusing Tape, 1In., 0.040 In. (GL40B67G00)
- 3M Electrical Insulation Putty, 5 ft, PK12 (SCOTCHFIL)
- MOTORMITE 4Fl Oz. Black Liquid Electrical Tape Electric Tape, 85296 (85296)
- Tape It Electrical Tapes