Shop All Electrical Tapes
Tape It
Blue PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack
Mfr # ETAPE0.75-1-BLUE
Zoro # G203551504
Sold in multiples of 10 for $139.50
$139.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3/4"
- Tape Length 66'
- Material PVC
- Thickness 7 Mil
- Properties Fire & Weather Resistant
Product Information
- Brand Tape It
- MFR # ETAPE0.75-1-BLUE
- Zoro # G203551504
- Country of Origin China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 66' |
Details
Tape Color | Blue |
Material | PVC |
Thickness | 7 Mil |
Item | Electric Tape |
Properties | Fire & Weather Resistant |
Pack Quantity | 10 Pcs |
Max Operating Temperature | 176°F |
Description
Kable Kontrol’s PVC Electrical Tape comes in a variety of colors and pack sizes to suit your personal and professional needs. The tape is flame-retardant and weather-resistant, and it can handle temperatures up to 176°F/80°C. The tape’s flexibility and resilient structure makes it extremely user friendly and suitable for various applications. The ability to color-code your wires will enhance your workstation by keeping your cables neatly organized and displaying a simplistic look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Green, 2"x60 yd. (401+)
- WESTWARD Plunger, Gray, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (48H965)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- GREAT STUFF PRO W&F26.5 (343087)
- TAPE IT Red PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-RED)
- TAPE IT Orange PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-ORANGE)
- TAPE IT Green PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-GREEN)
- TAPE IT Yellow PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-YELLOW)
- SCOTCH Friction Tape, 20 ft L, 34 in W, PVC Backing, Black (3407)
- GARDNER BENDER Liquid Electrical Tape, Black (LTB-400)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- Tape It Electrical Tapes