Shop All Concrete Anchor Screws
Tapcon
Tapcon Masonry Screw, 3/16" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK
Mfr # 3173407V2
Zoro # G900948140
product price: $17.35
/pk 100, $0.17/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Sub-Brand Tapcon
- Material Steel
- Finish Blue Climaseal
- Drill Bit Size 5/32"
Product Information
- Brand Tapcon
- MFR # 3173407V2
- Zoro # G900948140
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2-1/4" |
Drill Bit Size | 5/32" |
Minimum Installation Depth | 1 in |
Thread Length | 2 1/4 in |
Body Length | 2 1/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 2 1/4 in, Head Type Flat, Drive Type Torx, Material Steel, Finish Climaseal, Material Grade/Class 1022, Compatible Material Block, Brick, Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Shear Strength 860 lb, Maximum Ultimate Tension Strength 800 lb, Minimum Installation Depth 1 in, Manufacturer Location Made in USA, Body Length 2 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12858.060.0001)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 350 PK (T08200WPP)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9428)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK (40402)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3191407V2)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Climaseal, 100 PK (3197407V2)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1-3/4" L, Steel Blue Climaseal, 100 PK (3171407V2)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Climaseal, 100 PK (3175407V2)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2-3/4" L, Climaseal Coated, 75 PK (28365)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Climaseal, 100 PK (3159407)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 225 PK (28560)
- Tapcon Concrete Anchor Screws