Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, Climaseal Coated
Mfr # 5148572
Zoro # G204020870
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Cracked Concrete; Masonry
- Sub-Brand Tapcon
- Finish Climaseal Coated
- Seismic Approved Yes
Product Information
- Brand Tapcon
- MFR # 5148572
- Zoro # G204020870
- Country of Origin China
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete; Cracked Concrete; Masonry |
Sub-Brand | Tapcon |
Finish | Climaseal Coated |
Seismic Approved | Yes |
Description
Secure attachment to concrete, block and brick. One piece design requires no assembly, does not require anchor torque-down, cracked and seismic approved. Blue ClimaSeal adds corrosion resistance. ANSI drill bit required.
Features- Size - .37 x 3 in.
- Dimension - 3.75 x 5.75 x 14.75.
- Item Weight - 8.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (BHSIA0-60050USA-100BX)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50114)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Torx Drive, 619 PK (56051)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Square Drive, 600 PK (1248DQF)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3220H)
- TAPCON Concrete Anchor Tapcon - .37 x 3 In. (6972327)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Climaseal, 100 PK (3197407V2)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 3-1/4 in. L, Steel 150 PK (24501)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Climaseal, 100 PK (3169407V2)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 2-1/4" L, Steel (24292)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (09269)
- Tapcon Concrete Anchor Screws