Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 5/16" Dia., Hex, 3 in L, Steel
Mfr # 24293
Zoro # G1758081
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Anchor Bolt Type Concrete Anchor Bolts
- Compatible Material Concrete
- Sub-Brand Tapcon
- Material Steel
Product Information
- Brand Tapcon
- MFR # 24293
- Zoro # G1758081
- UPC # 92097242937
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 3 in |
Details
Item | Concrete Screw |
Anchor Bolt Type | Concrete Anchor Bolts |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Head Type | Hex |
Description
The Tapcon 5/16 inch x 3 inch steel hex-head indoor/outdoor concrete anchors are ideal for use in fastening applications that require a high performance anchor. The anchors are suitable for use in concrete whether indoors or outdoors. Large Diameter Tapcon (LDT) anchors install in less than half the time of wedge anchors or adhesive anchors. Simply drill a pilot hole and drive the LDT anchor by hand or impact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01200.080.0045)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI-1000500-100P)
- ZORO SELECT Fully Threaded Rod, M10-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.100.1000)
- ZORO SELECT M4-0.70 x 37.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040400-025P1)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 3-1/4 in. L, Steel 150 PK (24501)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 2-1/4" L, Steel (24292)
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 225PK (24515CH)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., 1-3/4 in. L, Steel 10 PK (11440)
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24565T25)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3160C)
- SIMPSON STRONG-TIE Concrete Screw, 1/4" Dia., 3-7/16 in. L, 302 Stainless Steel (SPS25344-KT)
- Tapcon Anchor Screws