Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 3/8" Dia., 1-3/4 in. L, Steel 10 PK
Mfr # 11440
Zoro # G705673537
product price: $24.19
/pk 10, $2.42/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick; Block
- Sub-Brand Tapcon
- Material Steel
- Color Blue
- Weight 5.85 lbs
Product Information
- Brand Tapcon
- MFR # 11440
- Zoro # G705673537
- UPC # 92097114401
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-3/4 in. |
Thread Length | 1 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Color | Blue |
Weight | 5.85 lbs |
Description
Tapcon+ Heavy Duty Concrete Screw Anchors are ideal for use in fastening applications that require high performance. The anchors are suitable for use in concrete, block, and brick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMO Scrw Dck Hdg 2-3/8 350Ct (345148)
- MARSON Thread/Sert Kit, Aluminum, Rn-1 (M39313)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 25 PK (U55000.037.0225)
- ZORO SELECT 3/8"-16 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.037.0150)
- TAPCON 3/16-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24509C)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3020)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Climaseal Coated (28307)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 3-3/4" L, Climaseal Coated (28395)
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (24315)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3191407V2)
- DFS All American Anchors Concrete Screw, 5/16" Dia., 2 3/4 in L, 100 PK (56400AS)
- Tapcon Concrete Anchor Screws