Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Climaseal Coated, 25 PK
Mfr # 28265
Zoro # G605309437
product price: $13.15
/pk 25, $0.53/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Sub-Brand Tapcon
- Finish Climaseal Coated
- System of Measurement Inch
Product Information
- Brand Tapcon
- MFR # 28265
- Zoro # G605309437
- UPC # 92097282650
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | Tapcon |
Finish | Climaseal Coated |
Head Type | Flat |
Drive Type | Torx |
System of Measurement | Inch |
Description
As the original concrete screw anchor that revolutionized the construction world Tapcon brand concrete anchors deliver the ease of use superior precision and the unparalleled performance that professionals demand. With a new star recess to eliminate bit slip Tapcon drives with ease and the patented thread design allows for quick and successful installation no matter the type masonry substrate anchored into.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (SKO04-2)
- STANLEY Cable Staples, 20 ga, Round Crown, 9/16 in Leg L, Steel (CT109T)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53564)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 12 PK (77683)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3020)
- TAPCON 1/4-inch x 3-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 150PK (24501CH)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24555CT25)
- TAPCON Tapcon Concrete Screw, 1/2 in. Dia., 5 in. L, 10 PK (11449)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 3 in L, Steel (24293)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., 1-1/4" L, Climaseal Coated (24515)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461640)
- Tapcon Concrete Anchor Screws