Shop All Concrete Anchor Screws
Tapcon
Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated
Mfr # 28560/24560
Zoro # G307497760
product price: $71.99
/ea
Sold in multiples of 3 for $215.97
$215.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete; Cracked Concrete; Masonry
- Anchor Diameter 3/16"
- Sub-Brand Tapcon
- Finish Climaseal Coated
- Seismic Approved Yes
Product Information
- Brand Tapcon
- MFR # 28560/24560
- Zoro # G307497760
- UPC # 92097285606
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Cracked Concrete; Masonry |
Sub-Brand | Tapcon |
Finish | Climaseal Coated |
Head Type | Flat |
Seismic Approved | Yes |
Description
Secure attachment to concrete, block and brick One piece design requires no assembly, does not require anchor torquedown, cracked and seismic approved Blue ClimaSeal adds corrosion resistance ANSI drill bit required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50391)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 10 in Shank, 1 in ID, Steel, Galvanized (N245-183)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0200)
- ZORO SELECT 7/16"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 100 pk. (351084G)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated (28555/24555)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK (3155407)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-3/4" L, Steel Blue Climaseal, 100 PK (3189407V2)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue T25 Head Concrete Screw Anchors With Drill Bit, 100PK (3320T25)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Climaseal Coated, 50 PK (28304)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3340)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51231)
- Tapcon Anchor Screws